1-1/4 in. 16 ga Pre-Galvanized Steel Strap
1-1/4 in. 16 ga Pre-Galvanized Steel Strap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Includes flared edges to protect piping
- Rated for use with CPVC fire sprinkler pipe
- Positions pipe 1-1/2" (38 mm) off the mounting surface eliminating the need for wooden spacer blocks
- Can be mounted in both vertical and horizontal positions on concrete, steel and wood
- Meets the UL® 203 stringent upward thrust requirement
- UL® listed as both a hanger and pipe restrainer
- Complies with static load requirements of NFPA® 13
- Includes mounting screws
- Can be used with 3TW backing nut on composite wood joist installations
Specifications
- Application:
- CPVC Pipe
- Coating:
- Pre-Galvanized
- Fits Pipe Size:
- 1-1/4 in
- Gauge (metal):
- 16
- Height:
- 3-5/16
- Length:
- 3-5/8
- Material:
- Steel
- Product Type:
- Stand Off Strap
- UL Listed:
- UL 203
- UPC:
- 782856663850
- Width:
- 1