1-1/4 in. 200 lb. Pre-Galvanized and nVent CADDY Armour Spring Steel and Steel Flange Clip and Strap Hanger
1-1/4 in. 200 lb. Pre-Galvanized and nVent CADDY Armour Spring Steel and Steel Flange Clip and Strap Hanger
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 500 Pallet: 500-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Supports pipe or duct from flange with banding or strapping
- Pre-measure length of strap, hammer clip on to flange, then trapeze pipe or duct
Specifications
- Coating:
- Pre-Galvanized, nVent CADDY Armour
- FM Approved:
- No
- Material:
- Steel
- Product Type:
- Flange Clip, Strap Hanger
- UL Listed:
- No
- UPC:
- 782856304654
- Width:
- 1-1/4 in
- Work Load Limit:
- 200 lb