1-1/4 in. Polyamide Strut Pipe Clamp
1-1/4 in. Polyamide Strut Pipe Clamp
Product Details
Product Details
- Secures pipe while allowing it to expand, preventing cracked and fractured joints
- Snap-in and twist installation requires no tools
- Fits directly into vertical and horizontal strut channels
- Use for installation of refrigeration, A/C tubing and PEX piping in horizontal and vertical channels
- Compliant with UL® 2043 and suitable for use in air handling (plenum) spaces
Specifications
- Application:
- Air Conditioning, Fire Protection, HVAC, Pipe, Copper Tubing, Seismic, Tubing
- Fits Pipe Size:
- 1-1/4 in
- Material:
- Plastic
- Material Type:
- Polyamide
- UL Listed:
- UL 2043
- UPC:
- 782856603764
- Width:
- 1-5/8