This product requires certification to purchase.

1-1/4 Plated SHORT EAR Riser Clamp

nVent CADDY

1-1/4 Plated SHORT EAR Riser Clamp

  • Fast #
  • Part #E5120125EG
  • Item #3624404
  • Manufacturer Part #5120125EG
5 out of 5 Customer Rating
Brand image
nVent CADDY

1-1/4 Plated SHORT EAR Riser Clamp

  • Fast #
  • Part #E5120125EG
  • Item #3624404
  • Manufacturer Part #5120125EG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 4200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Innovative design eliminates loose hardware, simplifying installation
  • Serrated flange-head bolts eliminate need for wrenches on both bolt and nut
  • Short ears allow for use in spaces where full-sized risers do not fit
  • Conforms with Federal Specification WW-H-171 (Type 8), Manufacturers Standardization Society (MSS) SP-58 (Type 8)
  • Requires Certification

Specifications

Coating:
Electrogalvanized
Fits Pipe Size:
1-1/4 in
Material:
Steel
UPC:
782856616030
Work Load Limit:
255 lb