This product requires certification to purchase.

1-5/8 in. x 20 ft. 12 ga Pre-Galvanized Steel Half Slotted Strut

This product has been replaced by

FNW® Half Slot 1-5/8 x 1-5/8 12ga Galvanized Strut Channel (10&20ft)
FNW® 20 ft. Half Slot 1-5/8 x 1-5/8 12ga Galvanized Strut Channel
Manufacturer Part #B22SH-240GLV
nVent CADDY

1-5/8 in. x 20 ft. 12 ga Pre-Galvanized Steel Half Slotted Strut

  • Fast #
  • Part #EA12H2000PG
  • Item #1347090
  • Manufacturer Part #A12H2000PG
3.1 out of 5 Customer Rating
Brand image

This product has been replaced by

FNW® Half Slot 1-5/8 x 1-5/8 12ga Galvanized Strut Channel (10&20ft)
FNW® 20 ft. Half Slot 1-5/8 x 1-5/8 12ga Galvanized Strut Channel
Manufacturer Part #B22SH-240GLV
nVent CADDY

1-5/8 in. x 20 ft. 12 ga Pre-Galvanized Steel Half Slotted Strut

  • Fast #
  • Part #EA12H2000PG
  • Item #1347090
  • Manufacturer Part #A12H2000PG
3.1 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 20 Lift: 500
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Cold formed channel, slotted
  • Strut channels for heavy applications
  • For individual fastening or for efficiently constructing pipe or tube routes
  • Requires Certification

Specifications

ASTM:
ASTM A-653/A-653M
Application:
Fire Protection
Coating:
Pre-Galvanized
FM Approved:
Yes
Gauge (metal):
12 ga
Height:
1-5/8 in
Length:
20 ft
Material:
Steel
Strut Type:
Half Slot Strut
UL Listed:
Yes
UPC:
782856345848
Width:
1-5/8 in