1-5/8 x 13/16 in. x 20 ft. 14 Gauge Half Slot Strut Green
1-5/8 x 13/16 in. x 20 ft. 14 Gauge Half Slot Strut Green
Product Details
Product Details
- Cold formed channel, slotted
- Strut channels for medium to heavy applications
- For individual fastening or for efficiently constructing pipe or tube routes
Specifications
- Coating:
- Green
- Color Finish Name:
- Green
- FM Approved:
- No
- Gauge (metal):
- 14
- Height:
- 13/16
- Length:
- 20
- Material:
- Steel
- Strut Type:
- Half Slot Strut
- UL Listed:
- No
- UPC:
- 782856346029
- Width:
- 1-5/8