This product requires certification to purchase.

1-5/8 in. x 10 ft. 12 ga Pre-Galvanized Steel Half Slotted Strut

This product has been replaced by

FNW® Half Slot 1-5/8 x 1-5/8 12ga Galvanized Strut Channel (10&20ft)
FNW® 20 ft. Half Slot 1-5/8 x 1-5/8 12ga Galvanized Strut Channel
Manufacturer Part #GST7882S12Z2S2
nVent CADDY

1-5/8 in. x 10 ft. 12 ga Pre-Galvanized Steel Half Slotted Strut

  • Fast #
  • Part #EA12H1000PG
  • Item #1346729
  • Manufacturer Part #A12H1000PG
5 out of 5 Customer Rating
Brand image

This product has been replaced by

FNW® Half Slot 1-5/8 x 1-5/8 12ga Galvanized Strut Channel (10&20ft)
FNW® 20 ft. Half Slot 1-5/8 x 1-5/8 12ga Galvanized Strut Channel
Manufacturer Part #GST7882S12Z2S2
nVent CADDY

1-5/8 in. x 10 ft. 12 ga Pre-Galvanized Steel Half Slotted Strut

  • Fast #
  • Part #EA12H1000PG
  • Item #1346729
  • Manufacturer Part #A12H1000PG
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 10 Bundle: 250 Lift: 250
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • For heavy applications, individual fastening or constructing pipe or tube routes
  • Pre-galvanized, green, gold chromate and plain surface finishes
  • Comes in 500' bundle
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653/A-653M
Application:
Fire Protection
Coating:
Pre-Galvanized
FM Approved:
Yes
Gauge (metal):
12
Height:
1-5/8
Length:
10
Material:
Steel
Strut Type:
Half Slot Strut
UL Listed:
Yes
UPC:
782856345831
Width:
1-5/8