1-5/8 x 1-5/8 in. Steel Square Splice Plate
1-5/8 x 1-5/8 in. Steel Square Splice Plate
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 20000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Use to secure objects to nVent CADDY Eristrut channels
Specifications
- Coating:
- Electrogalvanized
- Length:
- 1-5/8 in
- Material:
- Steel
- Product Type:
- Channel Washer
- Shape:
- Square
- Thickness:
- 1/4 in
- UPC:
- 782856350514
- Width:
- 1-5/8 in