1-5/8 x 1-5/8 in. x 20 ft. 12 Gauge Half Slot Strut Green
1-5/8 x 1-5/8 in. x 20 ft. 12 Gauge Half Slot Strut Green
Package Quantity Info:
Foot: 1 Stick: 20 Bundle: 20 Lift: 500-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cold formed channel, slotted
- Strut channels for heavy applications
- For individual fastening or for efficiently constructing pipe or tube routes
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- Color Finish Name:
- Green
- FM Approved:
- Yes
- Gauge (metal):
- 12 ga
- Length:
- 20 ft
- Material:
- Steel
- Strut Type:
- Half Slot Strut
- UPC:
- 782856345855
- Width:
- 1-5/8 in