This product requires certification to purchase.

1-5/8 x 13/16 in. x 20 ft. 12 Gauge Galvanized Half Slot Strut

nVent CADDY

1-5/8 x 13/16 in. x 20 ft. 12 Gauge Galvanized Half Slot Strut

  • Fast #
  • Part #EC12H2000PG
  • Item #1346979
  • Manufacturer Part #C12H2000PG
3.6 out of 5 Customer Rating
Brand image
nVent CADDY

1-5/8 x 13/16 in. x 20 ft. 12 Gauge Galvanized Half Slot Strut

  • Fast #
  • Part #EC12H2000PG
  • Item #1346979
  • Manufacturer Part #C12H2000PG
3.6 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 500
Unavailable
The quantity entered must be a multiple of 20 – for example, 20, 40, 60, and so on.
Order in multiples of 20
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Cold formed channel, slotted
  • Strut channels for medium to heavy applications
  • For individual fastening or for efficiently constructing pipe or tube routes
  • Requires Certification

Specifications

Coating:
Pre-Galvanized
FM Approved:
Yes
Gauge (metal):
12 ga
Height:
13/16 in
Length:
20 ft
Material:
Steel
Strut Type:
Half Slot Strut
UPC:
782856351344
Width:
1-5/8 in