This product requires certification to purchase.

1 in. Polyamide Strut Pipe Clamp

nVent CADDY

1 in. Polyamide Strut Pipe Clamp

  • Fast #
  • Part #ETSM0112
  • Item #3268039
  • Manufacturer Part #TSM0112
4.8 out of 5 Customer Rating
Brand image
nVent CADDY

1 in. Polyamide Strut Pipe Clamp

  • Fast #
  • Part #ETSM0112
  • Item #3268039
  • Manufacturer Part #TSM0112
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 250
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Secures pipe while allowing it to expand, preventing cracked and fractured joints
  • Snap-in and twist installation requires no tools
  • Fits directly into vertical and horizontal strut channels
  • Use for installation of refrigeration, A/C tubing and PEX piping in horizontal and vertical channels
  • Compliant with UL® 2043 and suitable for use in air handling (plenum) spaces
  • Requires Certification

Specifications

Application:
Air Conditioning, Fire Protection, HVAC, Pipe, Copper Tubing, Seismic, Tubing
Fits Pipe Size:
1 in
Material:
Plastic
Material Type:
Polyamide
UL Listed:
UL 2043
UPC:
782856598503
Width:
1-5/8