1 in. Surge Restrainer for CPVC Pipe and Fire Sprinkler Steel Restraint
1 in. Surge Restrainer for CPVC Pipe and Fire Sprinkler Steel Restraint
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Provides quick and easy snap-in installation of pipe
- Built-in nail tab allows for fast, temporary mounting to any surface
- Rated for use with CPVC fire sprinkler pipe
- Positions pipe 1-1/2 in (38 mm) out and up from the mounting surface eliminating the need for wooden spacer blocks
- Meets the UL® 203 stringent upward thrust requirement
- UL® listed as both a hanger and restraint in the double offset orientation
- Complies with static load requirements of NFPA® 13
- Includes mounting screws
- Can be used with 3TW backing nut on composite wood joist installations
Specifications
- Application:
- CPVC Pipe, Fire Protection
- Depth:
- 3-2/5
- FM Approved:
- No
- Fits Pipe Size:
- 1 in
- Height:
- 5-4/5
- Material:
- Steel
- Product Type:
- Surge Restrainer
- Width:
- 1