1 in. U-Bolt
1 in. U-Bolt
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pipe support for general piping applications
- Comes complete with 4 nuts (2 installed on each end)
- Conforms with Federal Specification WW-H-171 (Type 24), Manufacturers Standardization Society ANSI®/MSS-SP-58 (Type 24)
Specifications
- ANSI:
- ANSI A569, ANSI A36, ANSI A366
- Application:
- Fire Protection
- Coating:
- Galvanized
- Fits Pipe Size:
- 1 in
- Material:
- Steel
- Product Type:
- Hanger Material
- UL Listed:
- Yes
- UPC:
- 782856601548
- Width:
- 1-9/16 in
- Work Load Limit:
- 435 lb