1 x 3/8 in. Electrogalvanized Steel Loop Hanger
1 x 3/8 in. Electrogalvanized Steel Loop Hanger
Package Quantity Info:
Each: 1 Inner Pack: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Next generation loop hanger revolutionizes the installation of pipe
- Once on the guide arm, the weight of the pipe opens the self-closing latch and effortlessly guides the pipe into place
- Integrated rubber sleeve is designed to provide additional grip when adjusting hanger height and reduce hanger rotation around the barrel nut?
- Eliminates the need to disassemble the hanger during installation
- Allows prefabrication of complex assemblies with fittings, sprinkler heads, and branch lines that previously could not be installed in one piece
- Designed to reduce overhead work for a safer, less strenuous installation
- Flared edges help prevent sharp surfaces from coming into contact with the pipe
- Retained insert nut helps ensure the loop hanger and insert nut stay together
- Recommended for the suspension of stationary non-insulated pipe lines
- Manufactured to use the minimum rod size permitted by NFPA® for fire sprinkler piping
Specifications
- Application:
- Fire Protection, Non-Insulated Pipes, Stationary Piping
- Coating:
- Electrogalvanized
- Diameter - Outside:
- 1-8/25 in
- FM Approved:
- Yes
- Fits Pipe Size:
- 1 in
- Height:
- 4-3/8 in
- Length:
- 3 in
- MSS:
- MSS SP-58 Type 10
- Material:
- Steel
- Product Type:
- Loop Hanger
- Rod Size (in):
- 3/8 in
- UL Listed:
- Yes
- UPC:
- 782856907251
- Work Load Limit:
- 300 lb