This product requires certification to purchase.

1.5 in. Electrogalvanized Steel Strut Pipe Clamp

nVent CADDY

1.5 in. Electrogalvanized Steel Strut Pipe Clamp

  • Fast #
  • Part #ESCH32B
  • Item #7895846
  • Manufacturer Part #SCH32B
5 out of 5 Customer Rating
Brand image
nVent CADDY

1.5 in. Electrogalvanized Steel Strut Pipe Clamp

  • Fast #
  • Part #ESCH32B
  • Item #7895846
  • Manufacturer Part #SCH32B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • One-piece cable/conduit clamp with protective boot
  • No screws or bolts to drop
  • Requires only a screwdriver or nondriver for installation
  • Fits into open side of strut channel
  • FM specification tested (from 1/2 in to 4 in of EMT conduit size)
  • Requires Certification

Specifications

Application:
Cable Conduit, Fire Protection, HVAC, Plumbing, Refrigeration, Seismic
Coating:
Electrogalvanized
EMT Size:
1.5
Material:
Steel
Rigid Conduit Size:
1-1/2 in
UL Listed:
UL 2239
UPC:
782856252375
Width:
1-5/8
Work Load Limit:
350