This product requires certification to purchase.

1/2 in. 316 Stainless Steel Quick Clip Rod Stiffener

nVent CADDY

1/2 in. 316 Stainless Steel Quick Clip Rod Stiffener

  • Fast #
  • Part #ECSBRS3
  • Item #9535387
  • Manufacturer Part #CSBRS3
4.7 out of 5 Customer Rating
Brand image
nVent CADDY

1/2 in. 316 Stainless Steel Quick Clip Rod Stiffener

  • Fast #
  • Part #ECSBRS3
  • Item #9535387
  • Manufacturer Part #CSBRS3
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Secures strut channel to threaded rod for stiffening
  • No tools or bolt tightening required
  • One hand, snap-in place installation
  • Requires Certification

Documents


Specifications

FM Approved:
No
Material:
Stainless Steel
Material Type:
316
Product Type:
Rod Stiffeners
Rod Size (in):
1/2 in
UL Listed:
No
UPC:
782856944126