1/2 in. Plated Rod Coupling
1/2 in. Plated Rod Coupling
Frequently Purchased Together
Product Details
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 1-3/4 in
- Material:
- Steel
- Product Type:
- Hanger Material
- Rod Size (in):
- 1/2 in
- Work Load Limit:
- 1130 lb