This product requires certification to purchase.

12 in. Electrogalvanized Steel Riser Clamp for Fire Protection

nVent CADDY

510 12 in. Electrogalvanized Steel Riser Clamp for Fire Protection

  • Fast #
  • Part #E5101200EG
  • Item #1347166
  • Manufacturer Part #5101200EG
4.5 out of 5 Customer Rating
Brand image
nVent CADDY

510 12 in. Electrogalvanized Steel Riser Clamp for Fire Protection

  • Fast #
  • Part #E5101200EG
  • Item #1347166
  • Manufacturer Part #5101200EG
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 140
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Recommended for suspending vertical steel pipe risers
  • Slotted holes make assembly easy, eliminating loose hardware
  • Serrated flange-head bolts eliminate need for wrenches on both bolt and nut
  • Conforms with federal specification WW-H-171 (Type 8)
  • Maximum recommended load is 2700 lbs
  • Requires Certification

Specifications

ANSI:
ANSI 203
Application:
Fire Protection
Coating:
Electrogalvanized
Collection:
510
Diameter - Outside:
12-3/4 in
Fits Pipe Size:
12 in
Length:
22-3/8 in
MSS:
MSS SP-58 Type 8
Material:
Steel
Product Type:
Hanger Material
UL Listed:
UL 203
UPC:
782856369516
Width:
2 in
Work Load Limit:
2700 lb