12 in. Retrofit Retainer Strap
12 in. Retrofit Retainer Strap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Retrofit retainer strap for beam clamps
Specifications
- Coating:
- Pre-Galvanized
- FM Approved:
- No
- IAPMO Listed:
- No
- Length:
- 12 in
- Material:
- Steel
- NSF Certified:
- No
- UL Listed:
- Yes
- UPC:
- 782856462552
- Width:
- 1-3/8 in