12 x 1/2 in. Steel Threaded Rod
12 x 1/2 in. Steel Threaded Rod
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Coating:
- Electrogalvanized
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Length:
- 12 in
- Material:
- Steel
- Rod Size (in):
- 1/2 in
- UPC:
- 782856350163
- Work Load Limit:
- 1130 lb