14 in. Plated Adjustable Standard Clevis Hanger
14 in. Plated Adjustable Standard Clevis Hanger
Product Details
Product Details
- Recommended for the suspension of stationary non-insulated pipe lines
- Flared edges help prevent sharp surfaces from coming into contact with the pipe (1/2" to 2" pipe sizes)
- Clevis bottom pivots to allow pipe to be fed from either direction
Specifications
- Coating:
- Electroplated Zinc
- Fits Pipe Size:
- 14 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Steel
- UL Listed:
- Yes
- UPC:
- 782856365983
- Work Load Limit:
- 4200