This product requires certification to purchase.

18 Plated Riser Clamp

nVent CADDY

18 Plated Riser Clamp

  • Fast #
  • Part #E5101800EG
  • Item #871707
  • Manufacturer Part #5101800EG
3.9 out of 5 Customer Rating
Brand image
nVent CADDY

18 Plated Riser Clamp

  • Fast #
  • Part #E5101800EG
  • Item #871707
  • Manufacturer Part #5101800EG
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Slotted holes make assembly easy, eliminating loose hardware
  • Serrated flange-head bolts eliminate need for wrenches on both bolt and nut
  • Requires Certification

Specifications

Coating:
Electrogalvanized
Fits Pipe Size:
18 in
MSS:
MSS SP-58
Material:
Steel
UL Listed:
Yes
UPC:
782856369585
Work Load Limit:
2900 lb