2-1/2 #150 U Bolt With 4 Hex NUT Plated
2-1/2 #150 U Bolt With 4 Hex NUT Plated
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Pipe support for general piping applications
- Comes complete with 4 nuts (2 installed on each end)
- Conforms with Federal Specification WW-H-171 (Type 24), Manufacturers Standardization Society ANSI®/MSS-SP-58 (Type 24)
Specifications
- Application:
- Fire Protection
- Coating:
- Galvanized
- Material:
- Steel
- Product Type:
- Hanger Material
- Type:
- JUSADA1821A65DCC
- UPC:
- 782856601630
- Work Load Limit:
- 2020