This product requires certification to purchase.

2-1/2 in. Copper Split Hinged Extension Clamp

nVent CADDY

2-1/2 in. Copper Split Hinged Extension Clamp

  • Fast #
  • Part #E4560250CP
  • Item #1346721
  • Manufacturer Part #4560250CP
3.1 out of 5 Customer Rating
Brand image
nVent CADDY

2-1/2 in. Copper Split Hinged Extension Clamp

  • Fast #
  • Part #E4560250CP
  • Item #1346721
  • Manufacturer Part #4560250CP
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 3150
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Recommended for the suspension of stationary non-insulated copper tube lines
  • Allows for piping runs close to ceiling or walls
  • Conforms with federal specification WW-H-171 (type 25), Manufacturers Standardization Society (MSS) SP-58 (type 12)
  • Conveniently crimped on one end for easy attachment
  • Requires Certification

Specifications

Application:
Non-Insulated Pipes, Stationary Piping
Coating:
Copper Electro Plated
Diameter - Outside:
2-5/8 in
Fits Pipe Size:
2-1/2 in
Height:
3-3/8 in
MSS:
MSS SP-58 Type 12
Material:
Cast Iron
Product Type:
Split Ring Hanger
Rod Size (in):
1/2 in
UPC:
782856368885
Work Load Limit:
180 lb