This product requires certification to purchase.

2-1/2 in. Adjustable Swivel Band Ring Hanger

This product has been replaced by

nVent CADDY 1/2 in. Pre-Galvanized Steel Trapeze Hanger
nVent CADDY 2-1/2 in. Galvanized Steel Heavy Duty Trapeze Loop Hanger
Manufacturer Part #100T0250EG
nVent CADDY

2-1/2 in. Adjustable Swivel Band Ring Hanger

  • Fast #
  • Part #E1000250EG
  • Item #1399110
  • Manufacturer Part #1000250EG
3.1 out of 5 Customer Rating
Brand image

This product has been replaced by

nVent CADDY 1/2 in. Pre-Galvanized Steel Trapeze Hanger
nVent CADDY 2-1/2 in. Galvanized Steel Heavy Duty Trapeze Loop Hanger
Manufacturer Part #100T0250EG
nVent CADDY

2-1/2 in. Adjustable Swivel Band Ring Hanger

  • Fast #
  • Part #E1000250EG
  • Item #1399110
  • Manufacturer Part #1000250EG
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 3150
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Recommended for the suspension of stationary non-insulated pipe lines
  • Conforms with Federal Specification WW-H-171 (Type 10), Manufacturers Standardization Society (MSS) SP-58 (Type 10)
  • Conforms with Federal Specification WW-H-171 (Type 10)
  • Recommended weight load is 1000 lbs
  • 1<SLASH/>4 turn ceramic cartridge
  • Flow rate: 18 gpm @ 60 psi
  • Metal Lever handles
  • ADA
  • Requires Certification

Specifications

Coating:
Zinc Plated
Fits Pipe Size:
2-1/2 in
MSS:
MSS SP-58, MSS SP-69
Material:
Metal
UL Listed:
Yes
UPC:
782856360605
Work Load Limit:
1000