2-1/2 in. Electrogalvanized Steel Pipe Strap
2-1/2 in. Electrogalvanized Steel Pipe Strap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Light duty support of pipe
- Attaches directly to the face of a horizontal or vertical structural member
- Conforms with Federal Specification WW-H-171 (Type 26), Manufacturers Standardization Society (MSS) SP-58 (Type 26)
Specifications
- Application:
- Support
- Coating:
- Electrogalvanized
- Fits Pipe Size:
- 2-1/2 in
- Gauge (metal):
- 16
- Material:
- Steel
- Product Type:
- Strap
- UL Listed:
- No
- UPC:
- 782856358947
- Width:
- 1-1/4