2-1/2 in. Plated Adjustable Long Drop Clevis Hanger
2-1/2 in. Plated Adjustable Long Drop Clevis Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 1400-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Recommended for the suspension of stationary non-insulated pipe lines
- Also commonly used for the suspension of insulated pipe lines
- Flared edges help prevent sharp surfaces from coming into contact with the pipe (1/2" to 8" pipe sizes)
- Clevis bottom pivots to allow pipe to be fed from either direction
- Maximum recommended load size is 350 lbs
Specifications
- Coating:
- Electroplated Zinc
- Fits Pipe Size:
- 2-1/2 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Steel
- Type:
- E4100250EG
- UL Listed:
- Yes
- UPC:
- 782856366829
- Work Load Limit:
- 350