2-7/8 in. Electrogalvanized Steel Screw
2-7/8 in. Electrogalvanized Steel Screw
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with concrete and solid brick
- Prefabricated assemblies easily lift and lock into place, helping to save time and money
- Works with slightly damaged threads and minor burrs on the threaded rod
Specifications
- Application:
- Brick, Concrete
- Coating:
- Electrogalvanized
- FM Approved:
- Yes
- Head Diameter:
- 0.375
- Length:
- 2-7/8
- Material:
- Steel
- Rod Size (in):
- 3/8 in
- Thread Size:
- 40
- Tool Type:
- Screw
- UPC:
- 782856649496
- Work Load Limit:
- 652