nVent CADDY

2 in. 2-Hole Surge Restraint Stand-Off Strap Hanger for CPVC Pipe

Part #ESOSR200  |  Manufacturer Part #SOSR200

Fits Pipe Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes flared edges to protect piping
  • Rated for use with CPVC fire sprinkler pipe
  • Positions pipe 1-1/2" (38 mm) off the mounting surface eliminating the need for wooden spacer blocks
  • Can be mounted in both vertical and horizontal positions on concrete, steel and wood
  • Meets the UL® 203 stringent upward thrust requirement
  • UL® Listed as both a hanger and pipe restrainer
  • Complies with static load requirements of NFPA® 13
  • Includes mounting screws
  • Can be used with 3TW backing nut on composite wood joist installations

Specifications

Coating: Pre-galvanized

Fits Pipe Size: 2 in

Gauge: 16

Length: 5-1/4 in

Material: Steel

Pipe Tubing Size: 2 in

UL Listed: Yes