2 in. Electro Galvanized U- Bolt With 4 Hex Nuts
2 in. Electro Galvanized U- Bolt With 4 Hex Nuts
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 5750-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Pipe support for general piping applications
- Comes complete with 4 nuts (2 installed on each end)
- Conforms with federal specification WW-H-171 (type 24), manufacturers standardization society ANSI®/MSS-SP-58 (type 24)
Specifications
- ANSI:
- ANSI SP-58 Type 24
- Application:
- Piping
- Coating:
- Electrogalvanized
- Drive Type:
- Hex
- Fits Pipe Size:
- 2 in
- Height:
- 4-13/16
- MSS:
- MSS SP-58 Type 24
- Material:
- Steel
- Product Type:
- U-Bolt
- Thread Length:
- 2.5
- UPC:
- 782856601616
- Work Load Limit:
- 1090