2 in. Plated Adjustable Long Drop Clevis Hanger
2 in. Plated Adjustable Long Drop Clevis Hanger
Product Details
Product Details
- Recommended for the suspension of stationary non-insulated pipe lines
- Also commonly used for the suspension of insulated pipe lines
- Flared edges help prevent sharp surfaces from coming into contact with the pipe (1/2" to 8" pipe sizes)
- Clevis bottom pivots to allow pipe to be fed from either direction
- Maximum recommended load size is 250 lbs
Specifications
- Application:
- Non-Insulated Pipes, Stationary Piping
- Coating:
- Electrogalvanized, Pre-Galvanized
- Diameter - Outside:
- 2-3/8 in
- Fits Pipe Size:
- 2 in
- Height:
- 4-5/16
- MSS:
- MSS SP-58 Type 1
- Material:
- Steel
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 3/8 in
- UL Listed:
- Yes
- UPC:
- 782856366805
- Work Load Limit:
- 250