2 in. Electrogalvanized Steel Pipe Clamp
2 in. Electrogalvanized Steel Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Combo head bolt works with slotted, hex, #3 Phillips or #2 Robertson drivers
- 3-hole wall mount
- Retained bolt and built-in nut means there are less parts to handle or drop
- Porcelain lever handles (Product shown with cross handles)
- With concealed deck
Specifications
- Application:
- Electrical, Fire Protection, HVAC, Plumbing, Refrigeration, Telecom
- Coating:
- Electrogalvanized
- Diameter - Outside:
- 2-7/8 in
- EMT Size:
- 2
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- IAPMO Listed -:
- No
- Material:
- Steel
- Product Type:
- Pipe Clamp
- Rod Size (in):
- 5/16 in
- UL Listed:
- Yes
- Work Load Limit:
- 200 lb