This product requires certification to purchase.

2 in. EPDM and SBR Adjustable Pipe Support

nVent CADDY

2 in. EPDM and SBR Adjustable Pipe Support

  • Fast #
  • Part #ERPSE2H46
  • Item #4385940
  • Manufacturer Part #RPSE2H46
4 out of 5 Customer Rating
Brand image
nVent CADDY

2 in. EPDM and SBR Adjustable Pipe Support

  • Fast #
  • Part #ERPSE2H46
  • Item #4385940
  • Manufacturer Part #RPSE2H46
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Quick height adjustment accommodates for uneven roofs or sloped condensate lines
  • No tools or fasteners needed; fast snap-on installation
  • Design sheds water and helps reduce pipe corrosion
  • Roof-friendly; made of UV-stabilized EPDM material
  • Requires Certification

Specifications

Adjustable:
Yes
Application:
HVAC Ductwork, Low Voltage, Plumbing, Refrigeration Systems, Rooftop
Diameter - Outside:
2-37/100 in
FM Approved:
No
Fits Pipe Size:
2 in
Height:
6 in
IAPMO Listed:
No
Length:
4 in
Material:
Rubber
Material Type:
EPDM, SBR
NSF Certified:
No
Product Type:
Adjustable Pipe Support
Rigid Conduit Size:
2 in
UL Listed:
No
UPC:
782856663362
Width:
6 in
Work Load Limit:
250 lb