This product requires certification to purchase.

2 in. Steel Sway Brace

nVent CADDY

2 in. Steel Sway Brace

  • Fast #
  • Part #ECSBQIKCL0200EG
  • Item #3827649
  • Manufacturer Part #CSBQIKCL0200EG
3.6 out of 5 Customer Rating
Brand image
nVent CADDY

2 in. Steel Sway Brace

  • Fast #
  • Part #ECSBQIKCL0200EG
  • Item #3827649
  • Manufacturer Part #CSBQIKCL0200EG
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Easy two-step installation eliminates extra trips between structure and service pipe
  • Works with 1" and 1 1/4" (25 mm and 32 mm) brace pipes to reduce inventory
  • Snap-off bolt head helps enable easy installation and inspection of seismic sway braces
  • Meets NFPA®-13 requirements for seismic sway bracing
  • Standard electro-galvanized finish provides superior corrosion protection
  • Hot dipped galvanized finish is also available as special order
  • Requires Certification

Specifications

Application:
Fire Protection
Coating:
Electrogalvanized
FM Approved:
Yes
Fits Pipe Size:
2 in
Height:
6-3/8 in
Material:
Steel
UL Listed:
Yes
UPC:
782856636618
Width:
3-5/8 in