2 in. Xenoy® Superklip Clamp
2 in. Xenoy® Superklip Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Closes and locks automatically when the pipe, tube or cable is inserted
- One-piece clamp for fast and convenient installation
- Fasten with either wood screw, dual threaded screw with or without collar, nail with collar, threaded rod, mounting plate or shot-fire bracket
Specifications
- Diameter - Outside:
- 2-3/10 in - 2-13/25 in
- Fits Pipe Size:
- 2 in
- Material:
- Xenoy
- Product Type:
- Clamp
- Rigid Conduit Size:
- 2 in
- UPC:
- 782856597926
- Width:
- 13/16 in
- Work Load Limit:
- 92 lb