This product requires certification to purchase.

2 x 2 in. Plain Steel Corner Bracket

nVent CADDY

2 x 2 in. Plain Steel Corner Bracket

  • Fast #
  • Part #E3250050PL
  • Item #1346669
  • Manufacturer Part #3250050PL
5 out of 5 Customer Rating
Brand image
nVent CADDY

2 x 2 in. Plain Steel Corner Bracket

  • Fast #
  • Part #E3250050PL
  • Item #1346669
  • Manufacturer Part #3250050PL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 8000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Fastens to the wall or the side of a joist to support hanger rod
  • Conforms with Federal Specification WW-H-171 (Type 35), Manufacturers Standardization Society ANSI®/MSS-SP-58 (Type 34)
  • Requires Certification
Dimensions & Measurements
Height
2 in
Length
2 in
Thickness
5/32 in
Width
1-9/10 in
Characteristics & Features
Coating
Plain
Color Finish Category
Blacks
Color Finish Name
Black
Material
Steel
Work Load Limit
1150 lb
Warranty & Product Information
Application
Fire Protection
MSS
MSS SP-58 Type 34
Product Type
Side Beam Bracket
UPC
782856363804