200 lb. nVent CADDY Armour Spring Steel Flange Clip
200 lb. nVent CADDY Armour Spring Steel Flange Clip
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Provides an attachment for wire, S-hooks, chain, nVent CADDY Speed Link or other assemblies to flanges and profiles
- Fits most beams
- Installs with just a hammer
Specifications
- Coating:
- nVent CADDY Armour
- FM Approved:
- No
- Material:
- Steel
- Product Type:
- Flange Clip
- UL Listed:
- Yes
- UPC:
- 782856131007
- Work Load Limit:
- 200 lb