3/4 in. Copper Plated Conduit Clamp Hanger
3/4 in. Copper Plated Conduit Clamp Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 1000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Retained bolt and built-in nut means there are less parts to handle or drop
- Combo head bolt works with slotted, hex, #3 phillips or #2 robertson drivers
- 1<SLASH/>2"-14NPS connection
- 3 hole mount
Specifications
- Coating:
- Copper Electro Plated
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- Material:
- Steel
- Type:
- ECD1BCP
- UPC:
- 782856347231
- Work Load Limit:
- 250