3/4 in. Electrogalvanized Plastic and Steel Strut Pipe Clamp
3/4 in. Electrogalvanized Plastic and Steel Strut Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fits into open side of strut channel
- Plastic cushion is hinged to spread apart for easy installation
- Reduces noise and absorbs shock by gripping the pipe/tube firmly
- Square neck of carriage bolt prevents over-tightening
- Nylon locknut prevents loosening under vibration
Specifications
- Coating:
- Electrogalvanized
- Fits Pipe Size:
- 3/4 in
- Height:
- 1-77/100 in
- Length:
- 1-3/25 in
- Material:
- Plastic, Steel
- Material Type:
- Polypropylene
- Product Type:
- Cushion Clamp, Strut Clamp
- UL Listed:
- No
- UPC:
- 782856712671
- Width:
- 1-14/25 in