3/4 in. Plated Adjustable Standard Clevis Hanger
3/4 in. Plated Adjustable Standard Clevis Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 4500-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Recommended for the suspension of stationary non-insulated pipe lines
- Flared edges help prevent sharp surfaces from coming into contact with the pipe (1/2" to 2" pipe sizes)
- Clevis bottom pivots to allow pipe to be fed from either direction
- Maximum recommended load is 610 lbs
- Stainless steel rotating handles lock doors at three points.
- Full-length piano hinges for long-term durability and heavy use.
- Tall 12" doors for convenient loading or unloading.
- Open doors supported by aircraft cable.
- Full automotive bulb-style weather stripping seals out moisture and dust.
- Includes mounting kit with support legs.
Specifications
- Coating:
- Electroplated Zinc
- Fits Pipe Size:
- 3/4 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Steel
- UL Listed:
- Yes
- UPC:
- 782856365884
- Work Load Limit:
- 600 lb