This product requires certification to purchase.

3/8 in. Malleable Iron and Steel Plain 15/16 in. Beam Attachment

nVent CADDY

3/8 in. Malleable Iron and Steel Plain 15/16 in. Beam Attachment

  • Fast #
  • Part #E3270037PL
  • Item #1346478
  • Manufacturer Part #3270037PL
4 out of 5 Customer Rating
Brand image
nVent CADDY

3/8 in. Malleable Iron and Steel Plain 15/16 in. Beam Attachment

  • Fast #
  • Part #E3270037PL
  • Item #1346478
  • Manufacturer Part #3270037PL
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 14000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Pre-threaded structural attachment fastened to wall or the side of a joist to support hanger rod where two #43 Wood Drive Screws are necessary for proper support
  • Requires Certification

Specifications

Application:
Fire Protection
Coating:
Plain
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
2-3/8 in
Length:
15/16 in
Material:
Malleable Iron, Steel
Product Type:
Beam Attachment
Rod Size (in):
3/8 in
UPC:
782856363910
Work Load Limit:
250 lb