3/8 in. Pre-Galvanized Steel Top Chord Bar Joist Hanger
3/8 in. Pre-Galvanized Steel Top Chord Bar Joist Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Easily installs on the bottom chord of engineered open web bar joists from underneath, limiting overhead work
- Innovative attachment effortlessly slides through the middle slot of open web bar joists and quickly locks into place when put under load
- Installation of the complete, self-contained system can be accomplished with one hand and requires no additional special tools
- The unique design of the nVent CADDY Truss-T hanger does not need to be tightened like a traditional beam clamp, providing greater adjustability and speed during system alignment
- Prefabricated single pipe hanger and multi-pipe/tube trapeze assemblies can be prefabricated on the ground or in the shop, and easily hung by the installer
- Concentrically loading the bar joist chord eliminates torsion and/or distortion, adhering to the strict rules established by the Steel Joist Institute (SJI)
- The increased load carrying capacity results in the product being UL listed to support a maximum of 8" schedule 40 pipe
- Included square washer with integrated threaded nut eliminates the need for loose hardware
Specifications
- Application:
- Schedule 40 Pipe
- Coating:
- Pre-Galvanized
- FM Approved:
- No
- Length:
- 3
- Material:
- Steel
- Product Type:
- Joist Hanger
- Rod Size (in):
- 3/8 in
- UL Listed:
- Yes
- UPC:
- 782856986560
- Work Load Limit:
- 1200