This product requires certification to purchase.

3/8 in. Steel Electrogalvanized 1-1/10 in. Beam Attachment

nVent CADDY

3/8 in. Steel Electrogalvanized 1-1/10 in. Beam Attachment

  • Fast #
  • Part #E3290037EG
  • Item #4706191
  • Manufacturer Part #3290037EG
4.5 out of 5 Customer Rating
Brand image
nVent CADDY

3/8 in. Steel Electrogalvanized 1-1/10 in. Beam Attachment

  • Fast #
  • Part #E3290037EG
  • Item #4706191
  • Manufacturer Part #3290037EG
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Supports pipe from wood, concrete or steel structures
  • Installs on vertical mounting surface
  • Pre-threaded captive nut allows for easy adjustment
  • Eliminates the need for additional hardware
  • Complies with VdS® CEA 4001 (Guidelines for Sprinkler Systems) chapter 15.2.3 and shall be installed in accordance with VdS CEA 4001
  • Requires Certification

Specifications

ANSI:
ANSI SP-58 Type 34
Coating:
Electrogalvanized
Height:
2-31/100 in
Length:
1-1/10 in
MSS:
MSS SP-58 Type 34
Material:
Steel
Product Type:
Beam Attachment
Rod Size (in):
3/8 in
UL Listed:
Yes
UPC:
782856791799
Width:
1-1/10 in
Work Load Limit:
350 lb