This product requires certification to purchase.

3/8 in. Steel Electrogalvanized Swivel

nVent CADDY

3/8 in. Steel Electrogalvanized Swivel

  • Fast #
  • Part #ESWMF0037EG
  • Item #870802
  • Manufacturer Part #SWMF0037EG
4.4 out of 5 Customer Rating
Brand image
nVent CADDY

3/8 in. Steel Electrogalvanized Swivel

  • Fast #
  • Part #ESWMF0037EG
  • Item #870802
  • Manufacturer Part #SWMF0037EG
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Attachment with the capability to swivel
  • Threaded rod attachment with capability to swivel
  • Economy models feature same quality stainless steel, but secured in 2-ply wire
  • Secured in a 4-ply wire with easy-to-grip plastic handle
  • Made with strong, resilient, rustproof stainless steel bristles secured in a 4-ply wire with easy-to-grip plastic handle
  • High quality brushes that clean fittings faster, easier and more safely
  • Maximum recommended load is 1000 lbs.
  • Requires Certification
Dimensions & Measurements
End Connection 1
Male
End Connection 2
Female
Rod Size (in)
3/8 in
Characteristics & Features
Coating
Electrogalvanized
Material
Steel
Work Load Limit
1000 lb
Warranty & Product Information
Application
Residential
Product Type
Swivel
UL Listed
No
UPC
782856351849