3/8 in. Xenoy® Tube Clip
3/8 in. Xenoy® Tube Clip
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Closes and locks automatically when the pipe, tube or cable is inserted
- One-piece clamp for fast and convenient installation
- Fasten with either wood screw, dual threaded screw with or without collar, nail with collar, threaded rod, mounting plate or shot-fire bracket
Specifications
- Application:
- CTS Tubing
- Diameter - Outside:
- 14/25 in
- FM Approved:
- No
- Fits Pipe Size:
- 3/8 in
- Height:
- 1-3/16 in
- Material:
- Xenoy
- Product Type:
- Tube Clip
- UL Listed:
- No
- UPC:
- 782856597810
- Width:
- 9/16 in
- Work Load Limit:
- 35 lb