3/8 Thread SIDE BEAM Connector ROD Hanger Plate
3/8 Thread SIDE BEAM Connector ROD Hanger Plate
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Fastens to wall or the side of a joist to support hanger rod
- Pre-threaded
- Conforms with Federal Specification WW-H-171 (Type 35), Manufacturers Standardization Society ANSI®/MSS-SP-58 (Type 34)
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- Material:
- Steel
- Product Type:
- Hanger Material
- Type:
- E3280037EG
- UPC:
- 782856363941