This product requires certification to purchase.

3/8 x 10 in. Steel Coach Screw

nVent CADDY

3/8 x 10 in. Steel Coach Screw

  • Fast #
  • Part #E0413710PL
  • Item #871716
  • Manufacturer Part #0413710PL
3.9 out of 5 Customer Rating
Brand image
nVent CADDY

3/8 x 10 in. Steel Coach Screw

  • Fast #
  • Part #E0413710PL
  • Item #871716
  • Manufacturer Part #0413710PL
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Used for wood structures
  • Features plain surface finish
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Coating:
Plain
Length:
10
Material:
Steel
Rod Size (in):
3/8 in
UPC:
782856359821