3-1/2 in. Electrogalvanized Steel Riser Clamp
3-1/2 in. Electrogalvanized Steel Riser Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- One-piece hinge design comes out of the box ready to install
- Lack of loose hardware eliminates dropped or lost components, eliminating potential rework and speeding up installation
- Carriage bolts seat into clamp, eliminating the need for multiples tools when tightening
- Installs up to 60% faster than standard riser clamps and 45% faster than the industry-leading first generation EZ Riser
- Multi-functional clamp can be installed in several approved orientations, simplifying material handling
- Integrated second set of bolt holes allow the assembly to easily adapt from a riser clamp into a stand-off support
- In spaces where full-sized riser clamps do not fit, integrated score marks allow for easy removal of ears
- Retains listing when the ears are removed for close quarters, uniquely making the invent CADDY EZ riser capable of a listing in both installations
- Recommended for suspending vertical steel pipe risers
- No need to stock and use separate part families for standard and close quarter clamps to offer a full range of listed parts, reducing inventory by 38%
Specifications
- ANSI:
- ANSI 203
- Coating:
- Electrogalvanized
- Diameter - Outside:
- 4 in
- Fits Pipe Size:
- 3-1/2 in
- Length:
- 12-5/8 in
- MSS:
- MSS SP-58 Type 8
- Material:
- Steel
- Product Type:
- Clamp
- UL Listed:
- Yes
- UPC:
- 782856956075
- Width:
- 1-1/4 in
- Work Load Limit:
- 670 lb