3-1/2 in. Pre-Galvanized Steel Hanger
3-1/2 in. Pre-Galvanized Steel Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 3250-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For suspension of stationary non-insulated pipe lines
- Manufactured to use the minimum rod size permitted by NFPA for fire sprinkler piping
- Retained insert nut to ensure that the loop hanger and insert nut stay together
- Meets Federal Specification WW-H-171 (Type 10)
- Maximum recommended load is 585 lbs
- Great for low water pressure
- Lifetime warranty
- Manufacturers Standardization Society (MSS) SP-58 (Type 10)
- Flared edges help prevent any sharp surfaces from coming into contact with the pipe (1/2 in. to 4 in. sizes)
Specifications
- Coating:
- Pre-Galvanized
- Diameter - Outside:
- 4 in
- FM Approved:
- Yes
- Fits Pipe Size:
- 3-1/2 in
- Height:
- 7-1/16
- MSS:
- MSS SP-58
- Material:
- Steel
- Product Type:
- Loop Hanger
- Rod Size (in):
- 3/8 in
- Schedule Class:
- Standard
- UL Listed:
- Yes
- UPC:
- 782856339618