3/4 in. Copper Plated Adjustable Swivel Ring Hanger
3/4 in. Copper Plated Adjustable Swivel Ring Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 14000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Recommended for the suspension of stationary non-insulated copper tube lines
- Conforms with Federal Specification WW-H-171 (Type 10), Manufacturers Standardization Society (MSS) SP-58 (Type 10)
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- Fits Pipe Size:
- 3/4 in
- MSS:
- MSS SP-58
- Material:
- Steel
- Product Type:
- Hanger Material
- Type:
- E1010075CP
- UPC:
- 782856360759
- Work Load Limit:
- 180